Desk
- Mfr # 7611SB
- Zoro # G123435762
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Model Name
Endurance(TM) Wall Mount Desk
Frame Color
Slate Blue
Overall Depth
22 in
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611SB
- Zoro #
- G123435762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 38 in
- Overall Height
- 31 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Details
- Shape
- Rectangle
- Model Name
- Endurance(TM) Wall Mount Desk
- Frame Color
- Slate Blue
- Standards
- ISO 22196
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Structural Material
- Polyethylene
- Tabletop Color
- Slate Blue
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Bolt to Wall
- Product Type
- Wall-Mount Desk
- Assembly
- Partially Assembled
- Item
- Desk
- Tabletop Material
- Polyethylene
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.