Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7611BG
- Zoro # G523433085
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Wall Mount Desk
Structural Material
Polyethylene
ADA Compliant
ADA Compliant
Standards
ISO 22196
Overall Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611BG
- Zoro #
- G523433085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 38 in
- Overall Depth
- 22 in
- Overall Height
- 31 in
Details
- Model Name
- Endurance(TM) Wall Mount Desk
- Structural Material
- Polyethylene
- Tabletop Color
- Blue/Gray
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Item
- Desk
- Assembly
- Partially Assembled
- Frame Color
- Blue/Gray
- Shape
- Rectangle
- Tabletop Material
- Polyethylene
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Wall-Mount Desk
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.