Desk
- Mfr # 8601TD
- Zoro # G423434779
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Features
One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Includes Game Top
No Game Top
Overall Depth
18 in
Model Name
Endurance(TM) Workstation Desk
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601TD
- Zoro #
- G423434779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 30 in
- Overall Height
- 11 in
- Fits Chest Size
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Features
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Workstation Desk
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- Polyethylene
- Item
- Desk
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Frame Color
- Tide
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Bolt to Wall
- Tabletop Color
- Tide
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.