Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8601MS
- Zoro # G523434068
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 22196
Overall Width
30 in
Model Name
Endurance(TM) Workstation Desk
Tabletop Material
Polyethylene
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8601MS
- Zoro #
- G523434068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Overall Height
- 11 in
- Overall Depth
- 18 in
- Fits Chest Size
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Model Name
- Endurance(TM) Workstation Desk
- Tabletop Color
- Moss
- Tabletop Material
- Polyethylene
- Item
- Desk
- Assembly
- Partially Assembled
- Frame Color
- Moss
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Shape
- Rectangle
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
- Features
- One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.