Desk
- Mfr # 8700BG
- Zoro # G723437456
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Blue/Gray
Standards
ISO
Includes Game Top
No Game Top
Accepts Ballast
Ballast Not Accepted
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700BG
- Zoro #
- G723437456
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Blue/Gray
- Standards
- ISO
- Item
- Desk
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Shape
- Rectangle
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Desk Slim
- Tabletop Color
- Blue/Gray
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Support Style
- Bolt to Wall
- Assembly
- Partially Assembled
Dimensions
- Overall Depth
- 19 1/2 in
- Overall Width
- 30 in
- Overall Height
- 7 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.