Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700BN
- Zoro # G023434902
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Overall Width
30 in
ADA Compliant
ADA Compliant
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700BN
- Zoro #
- G023434902
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- ADA Compliant
- ADA Compliant
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Frame Color
- Brown
- Assembly
- Partially Assembled
- Tabletop Color
- Brown
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Desk Slim
- Support Style
- Bolt to Wall
Dimensions
- Overall Width
- 30 in
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.