Desk
- Mfr # 8700BK
- Zoro # G323435920
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Overall Width
30 in
Frame Color
Black
Shape
Rectangle
Overall Depth
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700BK
- Zoro #
- G323435920
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Frame Color
- Black
- Tabletop Color
- Black
- Shape
- Rectangle
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Desk Slim
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO
- Item
- Desk
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- ADA Compliant
- ADA Compliant
- Support Style
- Bolt to Wall
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 19 1/2 in
- Overall Height
- 7 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.