Desk
- Mfr # 8700CV
- Zoro # G323437283
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Canvas
Tabletop Material
Polyethylene
Assembly
Partially Assembled
Overall Width
30 in
Overall Depth
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700CV
- Zoro #
- G323437283
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Canvas
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Item
- Desk
- Tabletop Color
- Canvas
- Model Name
- Endurance(TM) Desk Slim
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO
- Support Style
- Bolt to Wall
- Structural Material
- Polyethylene
- ADA Compliant
- ADA Compliant
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 19 1/2 in
- Overall Height
- 7 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.