Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700GY
- Zoro # G523434907
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Tabletop Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
ADA Compliant
ADA Compliant
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700GY
- Zoro #
- G523434907
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Item
- Desk
- Structural Material
- Polyethylene
- Standards
- ISO
- Tabletop Color
- Gray
- Model Name
- Endurance(TM) Desk Slim
- Support Style
- Bolt to Wall
- Shape
- Rectangle
- Assembly
- Partially Assembled
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Frame Color
- Gray
Dimensions
- Overall Height
- 7 1/2 in
- Overall Width
- 30 in
- Overall Depth
- 19 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.