Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700SG
- Zoro # G323435197
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Model Name
Endurance(TM) Desk Slim
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Overall Height
7 1/2 in
Shape
Rectangle
Support Style
Bolt to Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700SG
- Zoro #
- G323435197
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Desk Slim
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Item
- Desk
- Shape
- Rectangle
- Support Style
- Bolt to Wall
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Frame Color
- Stone Gray
- Tabletop Color
- Stone Gray
- Standards
- ISO
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- ADA Compliant
- ADA Compliant
Dimensions
- Overall Height
- 7 1/2 in
- Overall Width
- 30 in
- Overall Depth
- 19 1/2 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.