Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 8700MB
- Zoro # G823434751
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Features
Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Overall Height
7 1/2 in
Standards
ISO
ADA Compliant
ADA Compliant
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8700MB
- Zoro #
- G823434751
- UPC #
- -
- Country of Origin
- United States
- Features
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
- Standards
- ISO
- ADA Compliant
- ADA Compliant
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Tabletop Color
- Midnight Blue
- Support Style
- Bolt to Wall
- Item
- Desk
- Model Name
- Endurance(TM) Desk Slim
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- Polyethylene
- Shape
- Rectangle
- Frame Color
- Midnight Blue
Dimensions
- Overall Height
- 7 1/2 in
- Overall Depth
- 19 1/2 in
- Overall Width
- 30 in
- Fits Chest Size
- Designed for use in Corners or Standard Wall Mounting, Easy to Clean, Sanitize and Maintain
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.