Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300SE
- Zoro # G923437560
product price:Â
$
354.99
/ea
Key Features
Overall Width
22 in
Model Name
Summit Chair
Leg Material
Polyethylene
Seat Depth
23 in
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300SE
- Zoro #
- G923437560
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Chair
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Seagrass
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Item
- Guest Chair
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 22 in
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.