Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301BKS
- Zoro # G823436687
product price:Â
$
658.99
/ea
Key Features
Model Name
Summit Veldura Chair
Seat Material
Polyethylene
Overall Width
22 in
Overall Height
31 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301BKS
- Zoro #
- G823436687
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Veldura Chair
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Leg Color
- Black
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Item
- Guest Chair
Dimensions
- Overall Width
- 22 in
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.