Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320AQ
- Zoro # G523434464
product price:Â
$
748.99
/ea
Key Features
Leg Color
Aqua
Model Name
Summit Lounge Chair
Flammability Standards
CAL 133, UL 94 HB
Leg Material
Polyethylene
Seat Width
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320AQ
- Zoro #
- G523434464
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Aqua
- Model Name
- Summit Lounge Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Modular Component Type
- Dependent
- Seat Color
- Aqua
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Lounge Chair
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.