Lounge Chair
- Mfr # 321BNS
- Zoro # G723435261
product price:Â
$
1,198.99
/ea
Key Features
Weight Capacity
1,000 lb
Includes Arms
No Arms
Seat Depth
28 in
Leg Material
Polyethylene
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321BNS
- Zoro #
- G723435261
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Brown
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Lounge Chair
- Model Name
- Summit Veldura Lounge Chair
Dimensions
- Seat Depth
- 28 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.