Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342CLS
- Zoro # G723436763
product price:Â
$
1,235.99
/ea
Key Features
Overall Depth
22 in
Overall Width
22 in
Tabletop Thickness
1 1/4 in
Overall Height
18 in
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342CLS
- Zoro #
- G723436763
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Tabletop Color
- Claylight
- Tabletop Material
- Laminate
- Features
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Claylight
- Product Type
- Table
- Standards
- ISO
- Item
- Low Table
- Model Name
- Summit Side Table
- Assembly
- Partially Assembled
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 18 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.