Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBMS
- Zoro # G323434817
product price:Â
$
2,048.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Overall Height
31 in
Model Name
Endurance(TM) Round Base Table
Assembly
Partially Assembled
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBMS
- Zoro #
- G323434817
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Shape
- Square
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Product Type
- Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Cylinder
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.