Low Table
- Mfr # 343BGS
- Zoro # G223433712
product price:Â
$
1,314.99
/ea
Key Features
Overall Depth
22 in
Structural Material
Polyethylene
Assembly
Partially Assembled
Tabletop Color
Blue/Gray
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343BGS
- Zoro #
- G223433712
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Tabletop Color
- Blue/Gray
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Model Name
- Summit Side Table
- Frame Color
- Blue/Gray
- Features
- Tabletop Material
- Laminate
- Item
- Low Table
- Standards
- ISO
Dimensions
- Overall Depth
- 22 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.