Shop CORTECH
See all product information
Create Account
Shelf
- Mfr # 7600CV
- Zoro # G423435622
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Shelf Width
15 in
Number of Shelves
1
Product Type
Shelf/Step
Distance Between Shelves
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600CV
- Zoro #
- G423435622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 in
- Shelf Width
- 15 in
- Overall Width
- 15 in
- Shelf Depth
- 6 in
- Overall Depth
- 6 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Number of Shelves
- 1
- Product Type
- Shelf/Step
- Distance Between Shelves
- 0 in
- Model Name
- Endurance(TM) All Purpose Shelf
- Flammability Standards
- CAL 133
- Item
- Shelf
- Shelf Weight Capacity
- 500 lb
- Color
- Canvas
- Ligature Resistant
- Ligature Resistant
- Standards
- ISO
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Canvas
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.