Shelf
- Mfr # 8600MS
- Zoro # G323432486
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Moss
Shelf Width
16 in
Distance Between Shelves
0 in
Product Type
Shelf/Step
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8600MS
- Zoro #
- G323432486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 16 in
- Overall Height
- 8 in
- Overall Width
- 16 in
- Shelf Depth
- 10 in
- Overall Depth
- 10 in
- Fits Chest Size
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Details
- Color
- Moss
- Distance Between Shelves
- 0 in
- Product Type
- Shelf/Step
- Standards
- ISO
- Shelf Weight Capacity
- 500 lb
- Number of Shelves
- 1
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- CAL 133
- Item
- Shelf
- Features
- Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
- Material
- Polyethylene
- Model Name
- Endurance(TM) All Purpose Shelf 2.0
- Shell Material
- Polyethylene
- Wire Color
- Moss
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.