Shelf

  • Mfr # 8600SE
  • Zoro # G323433872
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Shelf Weight Capacity
500 lb
Standards
ISO
Ligature Resistant
Ligature Resistant
Features
Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Color
Seagrass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8600SE
Zoro #
G323433872
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
16 in
Overall Height
8 in
Overall Depth
10 in
Shelf Depth
10 in
Overall Width
16 in
Fits Chest Size
Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components

Details

Shelf Weight Capacity
500 lb
Standards
ISO
Ligature Resistant
Ligature Resistant
Features
Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Can be Installed in Either Direction Depending on Application and User Preference, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, No Steel or Wood Components
Color
Seagrass
Item
Shelf
Number of Shelves
1
Material
Polyethylene
Model Name
Endurance(TM) All Purpose Shelf 2.0
Product Type
Shelf/Step
Flammability Standards
CAL 133
Distance Between Shelves
0 in
Shell Material
Polyethylene
Wire Color
Seagrass

Description

Shelf

Ratings & reviews