Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 42SDPX
- Zoro # G923435313
product price:Â
$
1,437.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Structural Material
High Pressure Laminate
Frame Color
Black
Includes Game Top
No Game Top
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDPX
- Zoro #
- G923435313
- UPC #
- 819085016055
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Item
- Table
- Structural Material
- High Pressure Laminate
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance X-Base Laminate Table
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Square
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Ballast Capacity
- 100 lb
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Product Type
- Table
Dimensions
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.