Table
- Mfr # 484BNS
- Zoro # G423432584
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Tabletop Material
Polyethylene
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Frame Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484BNS
- Zoro #
- G423432584
- UPC #
- 819085015478
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Tabletop Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Brown
- Model Name
- Endurance(TM) Wedge Table
- Product Type
- Table
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Includes Game Top
- No Game Top
- Standards
- ISO
- Tabletop Color
- Brown
- Ballast Capacity
- 100 lb
- Structural Material
- Polyethylene
Dimensions
- Overall Height
- 16 1/2 in
- Overall Depth
- 19 in
- Overall Width
- 27 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.