Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749SE
- Zoro # G523437007
product price:Â
$
1,291.99
/ea
Key Features
Ballast Capacity
100 lb
Frame Color
Seagrass
Structural Material
Polyethylene
Includes Game Top
No Game Top
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749SE
- Zoro #
- G523437007
- UPC #
- 819085012613
- Country of Origin
- United States
- Ballast Capacity
- 100 lb
- Frame Color
- Seagrass
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Item
- Table
- Tabletop Color
- Seagrass
- Product Type
- Table
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Width
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.