Table
- Mfr # 668IGS
- Zoro # G323436620
product price:Â
$
1,223.99
/ea
Key Features
Overall Height
28 in
Model Name
Endurance(TM) Round Base Table
Accepts Ballast
Ballast Accepted
Assembly
Partially Assembled
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668IGS
- Zoro #
- G323436620
- UPC #
- 819085018431
- Country of Origin
- United States
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Shape
- Circle
- Frame Color
- Indigo
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Product Type
- Table
- Ballast Capacity
- 200 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Indigo
- Item
- Table
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.