Wardrobe

  • Mfr # 220MY

  • Zoro # G923427257


product price:  $2,064.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
ISO
Model Name
Sequoia(TM) Wood Grain Wardrobe
Overall Depth
18 in
Material
Polyethylene
Flammability Standards
CAL 133
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220MY
Zoro #
G923427257
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
56 in
Overall Width
23 in

Details

Standards
ISO
Item
Wardrobe
Model Name
Sequoia(TM) Wood Grain Wardrobe
Material
Polyethylene
Flammability Standards
CAL 133
Ligature Resistant
Ligature Resistant
Number of Storage Compartments
4
Number of Shelves
4
Number of Doors
0
Color
Redwood
Features
Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Designed for Behavioral Health and Secure Environments, Inherently Antimicrobial and Easy to Clean, Molded Wood Grain Finish with Residential Appearance, No Metal or Wood Components, Rounded Edges and Sloped Surfaces for Safety

Description

Wardrobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.