Shop COSCO

2-Step Folding Steel Step Stool, 200 lb Capacity, 17.38w x 18d x 28.13h, Cool Gray

  • Mfr # 11-135CLGG1

  • Zoro # G702694702


product price:  $91.65
/ea

Key Features

Color
Cool Gray
Load Capacity
200 lb
Material
Steel
Number of Steps
2
Height (In.)
28.13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-135CLGG1
Zoro #
G702694702
UPC #
44681344350
Country of Origin
China

Dimensions

Height (In.)
28.13"
Width (In.)
17.38"
Ladder Height
28.13"
Closed Depth
2-3/4 in

Details

Item
Folding Step Stool
Color
Cool Gray
Load Capacity
200 lb
Material
Steel
Number of Steps
2
Net Weight
8.91 lbs
Standards
ANSI Type III, Light Duty Household; OSHA Compliant

Description

Steel step stool features strong metal steps with ribbed, slip-resistant treads. Continuous rear-leg support provides added stability. Durable Opti-Bond powder-coated finish resists scratches. Nonmarring, skid-resistant front legs and back glides. Convenient handle for easy carrying.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.