Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity

  • Mfr # 2607R2630A3E24B4W5C1P6

  • Zoro # G9929351


product price: $675.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2607R2630A3E24B4W5C1P6
Zoro #
G9929351
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
100 in
Bottom Width
30 in
Base Depth
81 in
Step Width
24 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
69 in
Reach Height - Maximum
12.4 ft
Base Width
30 in
Base Length
69 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Load Capacity
800 lb
Step Tread
Serrated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Rear Exit
No
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Includes
2-1/2 in Rubber Pads
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Weight
168 lb
Series
Series 2600
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Assembly
Partially Assembled
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 81 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.