Shop All Step Stools
Cotterman
30'' x 10'' x 10'' 1-Step Aluminum Step Stand with UnaGrip Serrated Tread D1160017
Mfr # 152D11617
Zoro # G411581133
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cotterman
- MFR # 152D11617
- Zoro # G411581133
- Country of Origin United States
- Category Step Stools
Description
Easily reach up high with this Cotterman step stand. This stand boasts 1 10'' deep step providing ample foot room and plenty of space to extend your reach. Its all-welded aluminum construction with rugged 1'' tubing provides ultimate durability and corrosion resistance while the sleek mill finish makes it an attractive and economical choice for your establishment. There are 8 stairway tread support welds to deliver the security and stability you need to get the job done. Plus the step includes a UnaGrip serrated tread that promotes excellent slip resistance to ensure safety while ascending descending and working.This stand features a 45-degree climbing angle for comfortable ascending and descending. It sits atop rubber stops to keep it securely in place when working. With a 500 lb. load rating this stand is the perfect addition to any grocery store deli warehouse or commercial back room. This item ships fully assembled for immediate use and it is OSHA and ANSI compliant.Overall Dimensions:Height: 10''Working Height: 76''Step Width: 30''Top Step Depth: 10''Capacity: 500 lb.Base Dimensions:Length: 16''Width: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST217-01)
- Cotterman Step Stools