Shop All Step Stools
Cotterman
Rolling Ladder, 20"HX18"W, 2 Steps
Mfr # 1002N1818A2E10B3C1P1
Zoro # G0894973
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 16 in
- Color Gray
- Material Steel
- Number of Steps 2
Product Information
- Brand Cotterman
- MFR # 1002N1818A2E10B3C1P1
- Zoro # G0894973
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 16 in |
Overall Height | 20 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 16 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 275 lb (02-3428-234)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H714)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11902)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- Cotterman Step Stools