Cotterman
Rolling Ladder, 20"HX26"W, 2 Steps
- Zoro #: G0895089
- Mfr #: 1002N2626A2E10B3C1P1
Hover or click to zoom Tap to zoom
Key Features
- Base Depth: 19 in
- Bottom Width: 24 in
- Color: Gray
- Material: Steel
- Number of Steps: 2
- Overall Height: 20 in
- Top Step Depth: 7 in
- Top Step Height: 20 in
$210.99
Subtotal: $210.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- COTTERMAN Rolling Ladder, Welded, Platform 18"H ST-220 A2 C7 P5
- COTTERMAN Rolling Ladder, Welded, Platform 18"H ST-220 A2 C4 P5
- COTTERMAN Rolling Ladder, Welded, Platform 20"H 1002N2626A3E10B3C1P1
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Base Depth: 32" ST-320 A2 C4 P5
- COTTERMAN Rolling Ladder, Welded, Platform 9"H ST-120 A2 C1 P5
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray 1801N3232A3E12B1C50P6
- COTTERMAN Rolling Ladder, Steel, 30"H., Yellow, Base Depth: 26" 1003N2630A3E10B3C2P6
- COTTERMAN Rolling Ladder, Welded, Platform 27"H ST-300 A2 C4 P5
- COTTERMAN Rolling Ladder, Steel, 20"H., Gray, Base Depth: 38" 1002N2626A3E30B3C1P6
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" 1001N2626A3E10B3C1P1
- CLINTON Step Stool with Hand Rail T-50
- Cotterman Ladders