Shop All Step Stools
Cotterman
Rolling Ladder, 30"HX30"W, Ribbed
Mfr # A3N2630A4B3C50P6
Zoro # G0896364
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 29 in
- Bottom Width 30 in
- Color Silver
- Material Aluminum
- Number of Steps 3
Product Information
- Brand Cotterman
- MFR # A3N2630A4B3C50P6
- Zoro # G0896364
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 29 in |
Bottom Width | 30 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 24 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Aluminum, Load Capacity 350 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 30 in, Base Depth 29 in, Color Silver, Finish Aluminum Acid Brightened, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0325 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Black (3008.0325)
- MINSON Camjam Xt Lg Aluminum Ds (NCJLA-01-R3)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- BIG JOHN 1 Step, Folding Plastic Step Stand, 700 lb. Load Capacity, Black/White (BJSTEP)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-3)
- Cotterman Step Stools