Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 12InH, 1 Step, Yellow
Mfr # 1001N1818A5E10B3C2P1
Zoro # G0896260
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 18 in
- Color Yellow
- Material Steel
- Number of Steps 1
Product Information
- Brand Cotterman
- MFR # 1001N1818A5E10B3C2P1
- Zoro # G0896260
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 18 in |
Overall Height | 12 in |
Top Step Depth | 7 in |
Top Step Height | 12 in |
Step Width | 16 in |
Details
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 12 in, Material Steel, Load Capacity 450 lb, Top Step Height 12 in, Top Step Depth 7 in, Bottom Width 18 in, Base Depth 19 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, 4 In Dia x 1/2 In, 316 SS (32V143)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- US CARGO CONTROL 3/8" x 400' Transport Chain Drum Grade 70 (DRUM38)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- RUBBERMAID 9.4 in. H X 12.7 in. W X 15.7 in. D 300 lb. capacity Plastic Step Stool (420087WHT)
- Cotterman Ladders