Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 20"H., Gray, Base Depth: 38"
Mfr # 1002N2626A3E30B3C1P6
Zoro # G0895621
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 38 in
- Bottom Width 26 in
- Color Gray
- Material Steel
- Number of Steps 2
Product Information
- Brand Cotterman
- MFR # 1002N2626A3E30B3C1P6
- Zoro # G0895621
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 38 in |
Bottom Width | 26 in |
Overall Height | 20 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 24 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 26 in, Base Depth 38 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- DAYTON Wire Rope Clip and Thimble Kit, 7/16 In (2VKK3)
- OZ LIFTING PRODUCTS Rope Assembly, 45 ft L, Material Synthetic (OZSR.31-45)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- VESTIL Adjust Step Stand, 2 Step, Handrail, 48x23 (ASP-48-HR)
- RUBBERMAID 9.4 in. H X 12.7 in. W X 15.7 in. D 300 lb. capacity Plastic Step Stool (420087WHT)
- Cotterman Ladders