Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 30"H., Gray
Mfr # 1003N2630A3E30B3C1P6
Zoro # G0895052
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 46 in
- Bottom Width 30 in
- Color Gray
- Material Steel
- Number of Steps 3
Product Information
- Brand Cotterman
- MFR # 1003N2630A3E30B3C1P6
- Zoro # G0895052
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 46 in |
Bottom Width | 30 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 24 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 30 in, Base Depth 46 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- ZORO SELECT Plastic Chain, Yellow, Brass, 6 ft. L (966-35-06/0-2-960PB)
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- Cotterman Ladders