Cotterman
Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36"
Mfr # 1003N2630A1E20B3C1P6
Zoro # G0895813
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Base Depth 36 in
- Bottom Width 30 in
- Color Gray
- Material Steel
- Number of Steps 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Jack, Twist, 100 ft., 43 lb., Weldless (7501032)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- RWM Handle-Bar Type Floor Lock, 5-5/8" (FL-4)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- Cotterman Ladders