Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 30"H., Yellow, Base Depth: 26"
Mfr # 1003N2630A3E10B3C2P6
Zoro # G0896565
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 26 in
- Bottom Width 30 in
- Color Yellow
- Material Steel
- Number of Steps 3
Product Information
- Brand Cotterman
- MFR # 1003N2630A3E10B3C2P6
- Zoro # G0896565
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 26 in |
Bottom Width | 30 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 24 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 30 in, Base Depth 26 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- FAIRBANKS Semi-Steel Wheels, 8"x3" (1308-SRD)
- ULTRATECH Drum Containment System, 53" L (2387)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- FARM & RANCH Step Stool 2Steps 325Lb (TRP-2)
- Cotterman Step Stools