Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 18"H, Base Depth: 20"
Mfr # ST-200 A2 C4 P5
Zoro # G0896583
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 20 in
- Bottom Width 22 in
- Color Brown
- Material Steel
- Number of Steps 2
Product Information
- Brand Cotterman
- MFR # ST-200 A2 C4 P5
- Zoro # G0896583
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 20 in |
Bottom Width | 22 in |
Overall Height | 22 in |
Top Step Depth | 8 in |
Top Step Height | 18 in |
Step Width | 16 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 22 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 20 in, Color Brown, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Aluminum Wheel Chock, 10x 7 x 8, Yellow (EALUM-YEL)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- Cotterman Step Stools