Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 9"H, Color: Black
Mfr # ST-120 A2 C7 P5
Zoro # G0896111
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 22 in
- Color Black
- Material Steel
- Number of Steps 1
Product Information
- Brand Cotterman
- MFR # ST-120 A2 C7 P5
- Zoro # G0896111
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 22 in |
Overall Height | 13 in |
Top Step Depth | 8 in |
Top Step Height | 9 in |
Step Width | 16 in |
Details
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 13 in, Material Steel, Load Capacity 450 lb, Top Step Height 9 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 19 in, Color Black, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN IND. WINCHES, WINCH_M8274-S_10K SYN (106175)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- KEEPER 10'X2" Lift Sling, 2 Ply, Flat Loop, 6200/4960/12400 (2626)
- CROSBY Hammerlock Link, Gr 100, 1/2 in, 15,000 lb. (1015136)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- DPI 4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (T445-14)
- Cotterman Ladders