Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H
Mfr # 1AWP2424A8 A5-8 B1 C2 P6
Zoro # G6454436
product price: $383.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Steel
- Platform Depth 24 in
- Platform Width 24 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ 2" F Track Hooks & Spring E-Fittings (5312SEFFNH-Y)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb (P21S-PH050D-14-BC-SS)
- LIFT-ALL Web Sling, Endless, 4 ft L, 3 in W, Nylon, Yellow (EN1603NX4)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 5t (WBH05)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- Cotterman Work Platforms