Shop COUNTRYWIDE
See all product information
Create Account
215/50R12, Cart Tire and Wheel Assembly
- Mfr # 597360CGBLK
- Zoro # G624480674
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Section Width
8.27 in
Offset
-0.98 in (ET -25)
Color
Black
PSI
35 psi
Load/Speed Index
77N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597360CGBLK
- Zoro #
- G624480674
- UPC #
- 671878098019
- Country of Origin
- Multiple
- Offset
- -0.98 in (ET -25)
- Color
- Black
- PSI
- 35 psi
- Load/Speed Index
- 77N
- Item
- Golf Cart Assemblies
- Center Bore
- 2.72 in
- Standards
- DOT
- Load Capacity
- 910 lbs
- Material
- Aluminum/Rubber
Dimensions
- Section Width
- 8.27 in
- Outside Diameter
- 21.02 in
Description
Each Cart Tire and Wheel Assembly pairs a premium RubberMaster Cart Tire with a lightweight, precision gravity cast Aluminum Wheel in a striking two-toned Chrome & Gloss Black finish. Each assembly is professionally mounted with a valve installed and ready to install, providing exceptional ride quality, long-lasting durability, and premium styling for golf carts used on the course, in neighborhoods, campgrounds, resorts, and commercial properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.