Shop COVERME, LLC
See all product information
Create Account
12-24 XL Round Adjustable Holecove
- Mfr # XL12-024
- Zoro # G622587054
product price:Â
$
229.99
/pk of 2, $115.00/ea
Free Shipping & Returns
Key Features
Maximum Weight Capacity
2,500 lb
Shape
Round
For Maximum Trench Size
24 in
Color
Orange
Includes
Locking Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XL12-024
- Zoro #
- G622587054
- UPC #
- 860008409959
- Country of Origin
- China
- Maximum Weight Capacity
- 2,500 lb
- Shape
- Round
- Color
- Orange
- Includes
- Locking Clips
- Item
- Hole Cover
- Material
- Fiberglass
- Weight
- 5 lb
- Installation Method
- Sliding Clips
- Features
- Adjustable
- Shell Material
- Fiberglass
- Wire Color
- Orange
- Traction Material
- Fiberglass
Dimensions
- For Maximum Trench Size
- 24 in
- Hole Width
- 12 in
- Overall Diameter
- 27.4 in
- Thickness
- 1 in
- Fits Chest Size
- Adjustable
Description
Hole Cover, For Maximum Trench Size 24 in, Maximum Weight Capacity 2,500 lb, Length Not Applicable, Thickness 1 in, Width Not Applicable, Color Orange, Installation Method Sliding Clips, Weight 5 lb, Material Fiberglass, Features Adjustable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.