Shop COVERME, LLC
See all product information
Create Account
2-4 Small Rectangle Adjustable Holeco
- Mfr # RT30-040
- Zoro # G922587877
product price:Â
$
256.99
/pk of 20, $12.85/ea
Free Shipping & Returns
Key Features
Maximum Weight Capacity
875 lb
Hole Width
2 in
Length
8.25 in
Material
Fiberglass
Features
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT30-040
- Zoro #
- G922587877
- UPC #
- 860008409935
- Country of Origin
- China
- Maximum Weight Capacity
- 875 lb
- Material
- Fiberglass
- Features
- Adjustable
- Weight
- 0.28 lb
- Color
- Orange
- Includes
- Locking Clips
- Installation Method
- Sliding Clips
- Item
- Hole Cover
- Shape
- Rectangle
- Shell Material
- Fiberglass
- Wire Color
- Orange
- Traction Material
- Fiberglass
Dimensions
- Hole Width
- 2 in
- Length
- 8.25 in
- Width
- 3.5 in
- For Maximum Trench Size
- 4 in
- Thickness
- 0.72 in
- Fits Chest Size
- Adjustable
Description
Hole Cover, For Maximum Trench Size 4 in, Maximum Weight Capacity 875 lb, Length 8.25 in, Thickness 0.72 in, Width 3.5 in, Color Orange, Installation Method Sliding Clips, Weight 0.28 lb, Material Fiberglass, Features Adjustable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.