6-12 Large Round Adjustable Holecover
- Mfr # LG10-120
- Zoro # G222586600
product price:Â
$
219.99
/pk of 10, $22.00/ea
Free Shipping & Returns
Key Features
Overall Diameter
15.4 in
Maximum Weight Capacity
1,300 lb
Material
Fiberglass
Includes
Locking Clips
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG10-120
- Zoro #
- G222586600
- UPC #
- 860008409928
- Country of Origin
- China
Dimensions
- Overall Diameter
- 15.4 in
- Thickness
- 0.94 in
- For Maximum Trench Size
- 12 in
- Hole Width
- 6 in
- Fits Chest Size
- Adjustable
Details
- Maximum Weight Capacity
- 1,300 lb
- Material
- Fiberglass
- Includes
- Locking Clips
- Shape
- Round
- Installation Method
- Sliding Clips
- Color
- Orange
- Features
- Adjustable
- Item
- Hole Cover
- Weight
- 2.06 lb
- Shell Material
- Fiberglass
- Wire Color
- Orange
Description
Hole Cover, For Maximum Trench Size 12 in, Maximum Weight Capacity 1,300 lb, Length Not Applicable, Thickness 0.94 in, Width Not Applicable, Color Orange, Installation Method Sliding Clips, Weight 2.06 lb, Material Fiberglass, Features Adjustable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.