Shop COVERME, LLC
See all product information
Create Account
2-6 Wedge Adjustable holecover, PK20
- Mfr # KO20-060
- Zoro # G822586574
product price:Â
$
273.99
/pk of 20, $13.70/ea
Free Shipping & Returns
Key Features
Thickness
0.72 in
Color
Orange
Shape
Round
Weight
0.5 lb
Features
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KO20-060
- Zoro #
- G822586574
- UPC #
- 860008409904
- Country of Origin
- China
Dimensions
- Thickness
- 0.72 in
- For Maximum Trench Size
- 6 in
- Hole Width
- 2 in
- Overall Diameter
- 9.4 in
- Fits Chest Size
- Adjustable
Details
- Color
- Orange
- Shape
- Round
- Item
- Hole Cover
- Weight
- 0.5 lb
- Features
- Adjustable
- Material
- Fiberglass
- Includes
- Locking Clips
- Maximum Weight Capacity
- 1,750 lb
- Installation Method
- Sliding Clips
- Shell Material
- Fiberglass
- Wire Color
- Orange
Description
Hole Cover, For Maximum Trench Size 6 in, Maximum Weight Capacity 1,750 lb, Length Not Applicable, Thickness 0.72 in, Width Not Applicable, Color Orange, Installation Method Sliding Clips, Weight 0.5 lb, Material Fiberglass, Features Adjustable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.