18-24" Diamond Cut Cover Set, PK4
- Mfr # DC18-024
- Zoro # G122587974
product price:Â
$
467.99
/pk of 4, $117.00/ea
Free Shipping & Returns
Key Features
Features
Adjustable
Width
18 in
Thickness
1 in
Weight
3.5 lb
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC18-024
- Zoro #
- G122587974
- UPC #
- 860008409966
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Thickness
- 1 in
- For Maximum Trench Size
- 24 in
- Length
- 24 in
- Hole Width
- 6 in
- Fits Chest Size
- Adjustable
Details
- Features
- Adjustable
- Weight
- 3.5 lb
- Shape
- Rectangle
- Maximum Weight Capacity
- 500 lb
- Color
- Orange
- Item
- Hole Cover
- Material
- Fiberglass
- Shell Material
- Fiberglass
- Wire Color
- Orange
Description
Hole Cover, For Maximum Trench Size 24 in, Maximum Weight Capacity 500 lb, Length 24 in, Thickness 1 in, Width 18 in, Color Orange, Installation Method Not Applicable, Weight 3.5 lb, Material Fiberglass, Features Adjustable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.