2-6 Standard Round Adjustable Holecov
- Mfr # ST10-060
- Zoro # G422586363
product price:Â
$
273.99
/pk of 20, $13.70/ea
Free Shipping & Returns
Key Features
Installation Method
Sliding Clips
Color
Orange
Includes
Locking Clips
Features
Adjustable
Hole Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST10-060
- Zoro #
- G422586363
- UPC #
- 860008409911
- Country of Origin
- China
Dimensions
- Hole Width
- 2 in
- For Maximum Trench Size
- 6 in
- Thickness
- 0.72 in
- Overall Diameter
- 9.4 in
- Fits Chest Size
- Adjustable
Details
- Installation Method
- Sliding Clips
- Color
- Orange
- Includes
- Locking Clips
- Features
- Adjustable
- Material
- Fiberglass
- Weight
- 0.69 lb
- Shape
- Round
- Maximum Weight Capacity
- 3,000 lb
- Item
- Hole Cover
- Shell Material
- Fiberglass
- Wire Color
- Orange
Description
Hole Cover, For Maximum Trench Size 6 in, Maximum Weight Capacity 3,000 lb, Length Not Applicable, Thickness 0.72 in, Width Not Applicable, Color Orange, Installation Method Sliding Clips, Weight 0.69 lb, Material Fiberglass, Features Adjustable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.