Shop COVERME, LLC
See all product information
Create Account
6-12 & 14-20" Round Corner for Diamon
- Mfr # RCSL6-020
- Zoro # G522587093
product price:Â
$
97.99
/pk of 16, $6.12/ea
Key Features
Thickness
1 in
Width
3 in
Hole Width
6 in
Length
8 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCSL6-020
- Zoro #
- G522587093
- UPC #
- 860008409973
- Country of Origin
- China
- Item
- Hole Cover
- Color
- Orange
- Material
- Fiberglass
- Shape
- Curved Triangle
- Weight
- 0.25 lb
- Maximum Weight Capacity
- 500 lb
- Shell Material
- Fiberglass
- Wire Color
- Orange
- Traction Material
- Fiberglass
Dimensions
- Thickness
- 1 in
- Width
- 3 in
- Hole Width
- 6 in
- Length
- 8 in
- For Maximum Trench Size
- 24 in
Description
Hole Cover, For Maximum Trench Size 24 in, Maximum Weight Capacity 500 lb, Length 8 in, Thickness 1 in, Width 3 in, Color Orange, Installation Method Not Applicable, Weight 0.25 lb, Material Fiberglass, Features Not Applicable, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.