Shop CRAFTSMAN
See all product information
Create Account
FASTENING / SETS
- Mfr # CMAF140SET
- Zoro # G223523116
product price:Â
$
52.69
/ea
Sold in multiples of 5 for
$263.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Drill/Drive Bit Set
Impact Rated
Impact Rated
Includes
(140) Drill/Drive Set
Number of Pieces
140
For Tool Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAF140SET
- Zoro #
- G223523116
- UPC #
- 0885911701822
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 17 in
- Shank Size
- 1/4 in
Details
- Product Type
- Drill/Drive Bit Set
- Item
- Driver Bit Set
- Impact Rated
- Impact Rated
- Includes
- (140) Drill/Drive Set
- Number of Pieces
- 140
- For Tool Type
- Impact
- Material
- Steel
- Finish
- Black Oxide
- Shell Material
- Steel
- Shank Shape
- Hex
- Number of Sockets Included
- 0
- Number of Drill Bits Included
- 21
- For Modular Tool Storage System
- VersaStack
- Number of Nutsetters Included
- 5
- Number of Driver Bits Included
- 112
- Number of Bit Holders Included
- 1
Description
Driver Bit Set, Impact Rated Impact Rated, Includes (140) Drill/Drive Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.