Shop CRAFTSMAN
See all product information
Create Account
FASTENING / SETS
- Mfr # CMAF6MIX6
- Zoro # G323522798
product price:Â
$
8.39
/ea
Sold in multiples of 3 for
$25.17
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Product Type
Screwdriving Bit Set
Includes
(3) Phillips #2 Bit, Slotted #8 Bit, Square #2 Bit, Torx T25 Bit
Impact Rated
Impact Rated
Shank Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAF6MIX6
- Zoro #
- G323522798
- UPC #
- 0885911743426
- Country of Origin
- Viet Nam
Dimensions
- Shank Size
- 1/4 in
- Bit Industry Size
- #2, #8, T25
- Overall Length
- 8 13/16 in
Details
- Shank Shape
- Hex
- Product Type
- Screwdriving Bit Set
- Includes
- (3) Phillips #2 Bit, Slotted #8 Bit, Square #2 Bit, Torx T25 Bit
- Impact Rated
- Impact Rated
- Item
- Driver Bit Set
- For Tool Type
- Impact
- Head Style
- Phillips, Slotted, Square, Torx(R)
- Compatible Product Type
- Drill and Impact Drill
- Finish
- Black Oxide
- Number of Driver Bits Included
- 6
- Number of Pieces
- 6
- Driver Bits Included
- (3) #2 Phillips Bit, #2 Square Bit, #8 Slotted Bit, T25 TORX Bit
- Material
- Steel
- Shell Material
- Steel
- Number of Sockets Included
- 0
- Number of Bit Holders Included
- 0
- Number of Nutsetters Included
- 0
- Number of Drill Bits Included
- 0
Description
Driver Bit Set, Impact Rated Impact Rated, Includes (3) Phillips #2 Bit, Slotted #8 Bit, Square #2 Bit, Torx T25 Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.